This product requires certification to purchase.

35-3/4 in. 24.6 cu. ft. French Door Refrigerator in Stainless Steel

Samsung

35-3/4 in. 24.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF263TEAESRAA
  • Item #7210766
  • Manufacturer Part #RF263TEAESR/AA
5 out of 5 Customer Rating
Brand image
Samsung

35-3/4 in. 24.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF263TEAESRAA
  • Item #7210766
  • Manufacturer Part #RF263TEAESR/AA
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This Lowe's Exclusive is similar to model# RF263BEAESR and features a French Door, large-capacity design and a dual icemaker
  • Filtered water and ice dispenser accommodates tall containers and glasses, and an additional filtered ice maker in the freezer is perfect for when you're entertaining or need to fill your cooler
  • Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer for fresher foods
  • Adjustable tempered glass spill-proof shelves adjust to suit your storage needs, and gallon door bins easily accommodate large containers
  • 2 humidity-controlled crispers keep fruits and vegetables fresh, and the CoolSelect Pantry drawer offers adjustable temperature control, so you can use it for a variety of items, from large party trays to drinks
  • High-efficiency LED lighting illuminates virtually every corner of the refrigerator, so you can always find what you need
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer provides easy access to your favorite items
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
24.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
35-5/8
Freezer Capacity (Cu Ft):
8 cu ft
Handle Material:
Stainless Steel
Handle Type:
Pull
Height:
70
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerator Type:
Bottom Mount Freezer, French Door
UL Listed:
No
UPC:
036725590007
Volts:
120V
Weight:
308.7
Width:
35-3/4