35-3/4 in. 28 cu. ft. French Door Refrigerator in Black Stainless Steel
35-3/4 in. 28 cu. ft. French Door Refrigerator in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wherever you are, see what's in your Family Hub thanks to three built-in cameras accessible from your mobile device. Or stay home, find new recipes and shop online using your Family Hub's 21.5" touchscreen
- Share your family's calendars, photos and notes from your mobile device or directly on the Family Hub
- Don't miss a beat - stream music to the Family Hub's built-in speakers or mirror your smart TV on the stunning, 21.5" touchscreen. And with apps like Pandora and Tune-in Radio, your kitchen truly becomes your command center
- A versatile, bottom-right door can be a fridge or freezer, maximizing fresh food storage space. The most fresh food storage available in its class at 17.65 cu. ft. when the FlexZone is used as a refrigerator
- This premium cooling system features 3 evaporators for ultimate freshness and provides precise temperature and humidity controls in all three zones. Your food stays fresher longer with 3 evaporators
- This refrigerator's Ice Master produces up to 8.8 lbs. of ice per day and stores up to 4.2 lbs. of ice. This space-saving design leaves more room in the refrigerator
- LED lighting gently brightens virtually every corner of your refrigerator so you're able to quickly spot what you want. Plus, it emits less heat and is more energy-efficient than conventional lighting
- The Family Hub refrigerator comes with a wine rack, which can be place in one of 3 positions: Under the shelf, in the partition guide or on top of the sliding shelf of the FlexZone. Set the temperature in the FlexZone™ to Beer & White Wine
- The premium stainless steel exterior has a special coating to help eliminate fingerprints and smudges, so your fridge always looks its best
- ENERGY STAR rated products meet strict energy efficiency specifications set by the government. This Samsung refrigerator not only meets ENERGY STAR requirements, it exceeds them
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 28 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-1/4 in
- Freezer Capacity (Cu Ft):
- 5.75 cu ft
- Handle Type:
- Recessed
- Height:
- 71-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 16.4 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 887276144788
- Volts:
- 120V
- Weight:
- 352.7 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi