35-3/4 in. 28.07 cu. ft. French Door Refrigerator in Stainless Steel
35-3/4 in. 28.07 cu. ft. French Door Refrigerator in Stainless Steel
Product Details
Product Details
- Samsung French door refrigerator features dual ice makers, making it easier to entertain and fill coolers
- ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
- Filtered water and cubed/crushed ice settings are easily managed through LED controls
- Twin Cooling Plus maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
- Sliding, spill-proof glass shelves adjust for bulky and odd-shaped items, and gallon door storage holds beverages or other large containers
- Ice Master can store almost 10-lbs of ice, while the space-saving design leaves more room in the refrigerator
- Bright and energy-efficient LED interior lighting makes it easy to find what you need
- EZ-Open handle lifts up and glides out the freezer drawer effortlessly, even when it’s fully loaded
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Green
Specifications
- ADA Compliant:
- No
- Capacity:
- 28.07 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 36
- Freezer Capacity (Cu Ft):
- 8.93 cu ft
- Height:
- 70
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 887276966076
- Weight:
- 326
- Width:
- 35-3/4