35-3/4 in. 22.6 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel/Grey
35-3/4 in. 22.6 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel/Grey
Product Details
Product Details
- Stylish, 4-door counter-depth design that allows for more workspace in the kitchen
- Conveniently dispenses sparkling or flat water with the press of a button
- FlexZone mid-convertible drawer with smart divider offers four different temperature settings: meat/fish at -1°C, cold drinks at 1°C, deli/snacks at 3°C, or wine/party dishes at 5°C
- ENERGY STAR qualified
- High-efficiency LED light illuminates every corner of the refrigerator, making food easier to find
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Capacity:
- 22.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31
- Freezer Capacity (Cu Ft):
- 6.5 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 70
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 887276041612
- Volts:
- 115V
- Weight:
- 354
- Width:
- 35-3/4