35-3/4 in. 23 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in White
35-3/4 in. 23 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- One of the Largest Storage Capacities in the Counter Depth French Door Category under 70" Opening Height
- Energy Star Rated
- External Filtered Water and Ice Dispenser
- LED lighting
- Twin Cooling Plus system keeps foods fresher longer
- Surround air flow provides even cooling throughout the refrigerator to maintain optimal temperatures to keep food fresh
- Power freeze and power cool options to adjust the temperature quickly when the refrigerator or freezer compartment needs to be cooled due to repeated door openings
- Two humidity controlled crispers
- Features tempered glass spill proof shelves, gallon door bins
- EZ-Open handle on freezer door
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Capacity:
- 23 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-1/2
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Handle Type:
- Pull
- Height:
- 69-5/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 313
- Width:
- 35-3/4