This product requires certification to purchase.

35-3/4 in. 24.52 cu. ft. Side-By-Side, Full Refrigerator in Fingerprint Resistant Black Stainless Steel

Samsung

35-3/4 in. 24.52 cu. ft. Side-By-Side, Full Refrigerator in Fingerprint Resistant Black Stainless Steel

  • Fast #
  • Part #SRS25J500DSGAA
  • Item #7210676
  • Manufacturer Part #RS25J500DSG/AA
5 out of 5 Customer Rating
Brand image
Samsung

35-3/4 in. 24.52 cu. ft. Side-By-Side, Full Refrigerator in Fingerprint Resistant Black Stainless Steel

  • Fast #
  • Part #SRS25J500DSGAA
  • Item #7210676
  • Manufacturer Part #RS25J500DSG/AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Samsung side-by-side refrigerator features a sleek design that fits any kitchen decor
  • External dispenser provides filtered water and cubed or crushed ice to keep you cool and refreshed
  • Push-button controls with blue LED lighting make it easy to adjust the temperature, ice and water dispenser
  • Power Cool and Power Freeze options quickly cool easily spoiled items
  • 4 tempered glass spill-proof shelves contain spills for an easier cleanup, and two crisper drawers keep fruits and vegetables fresh
  • Gallon door bins provide extra space for large containers, like a gallon of milk or juice
  • LED lighting illuminates the interior, so you can easily find what you want
  • Door alarm alerts you if the door is left open, so you don’t have to worry about spoiled food
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
24.52 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Fingerprint Resistant Black Stainless Steel
Control Type:
Electronic
Depth:
36-3/16
Freezer Capacity (Cu Ft):
8.8 cu ft
Handle Type:
Standard
Height:
70
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerator Type:
Side-By-Side, Full
Smart Home Enabled:
No
UL Listed:
No
UPC:
887276179285
Volts:
115V
Weight:
253.5
Width:
35-3/4