35-3/4 in. 24.6 cu. ft. French Door Refrigerator in White
35-3/4 in. 24.6 cu. ft. French Door Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Lowe's Exclusive is similar to model# RF263BEAESG and has a dual icemaker
- Filtered water and ice dispenser accommodates tall containers and glasses, and an additional filtered ice maker in the freezer is perfect for when you're entertaining or need to fill your cooler
- Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer, so your food stays fresh longer
- Adjustable tempered glass spill-proof shelves adjust to suit your storage needs, and gallon door bins easily accommodate large containers
- 2 humidity-controlled crispers keep fruits and vegetables fresh, and the CoolSelect Pantry drawer offers adjustable temperature control, so you can use it for a variety of items, from large party trays to drinks
- High-efficiency LED lighting illuminates virtually every corner of the refrigerator, so you can always find what you need
- ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
- EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer provides easy access to your favorite items
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 24.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-5/8
- Freezer Capacity (Cu Ft):
- 8 cu ft
- Handle Type:
- Pull
- Height:
- 70
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 036725590038
- Volts:
- 120V
- Weight:
- 308.7
- Width:
- 35-3/4