35-3/4 in. 25.8 cu. ft. Bottom Mount Freezer, French Door and Full Refrigerator in Stainless Steel
35-3/4 in. 25.8 cu. ft. Bottom Mount Freezer, French Door and Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Twin Cooling System uses two evaporators with only one compressor to independently control the temperature in the refrigerator and freezer compartments to maintain proper humidity levels and prevent odor transfers between compartments
- Provides even cooling throughout the refrigerator to maintain optimal temperatures to keep food fresh
- Power freeze and power cool options to adjust the temperature quickly when the refrigerator or freezer compartment needs to be cooled due to repeated door openings
- Provides additional temperature control for your food storage needs with Fresh, Chilled and Deli options
- Controlling the refrigerator is easy with the external digital display that shows when to change your filter and also controls the ice and water dispenser
- Prevents food spoilage by alerting you if the freezer or refrigerator door has been accidentally left open
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Capacity:
- 25.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 35-5/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.1 cu ft
- Handle Type:
- Pull
- Height:
- 69-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.4 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Volts:
- 115V
- Weight:
- 328 lb
- Width:
- 35-3/4 in