This product requires certification to purchase.

35-3/4 in. 27.8 cu. ft. French Door Refrigerator in Stainless Steel

Samsung

35-3/4 in. 27.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF28HDEDTSRAA
  • Item #7210748
  • Manufacturer Part #RF28HDEDTSR/AA
5 out of 5 Customer Rating
Brand image
Samsung

35-3/4 in. 27.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF28HDEDTSRAA
  • Item #7210748
  • Manufacturer Part #RF28HDEDTSR/AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Food ShowCase doors provides easy access to on-the-go items without fully opening the refrigerator
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • Filtered water and cubed/crushed ice settings are easily managed through LED-lit controls
  • Twin Cooling Plus maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • Sliding, spill-proof glass shelves adjust for bulky and odd-shaped items, and gallon door storage holds milk jugs and large containers
  • Stainless steel paneling locks in cold and seals in freshness to keep food in the best climate
  • Bright and energy-efficient LED interior lighting makes it easy to find what you need
  • Dual ice makers make it easy to entertain and fill up coolers
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
Capacity:
27.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
36
Freezer Capacity (Cu Ft):
8.9 cu ft
Handle Type:
Pull
Height:
70
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerator Type:
French Door
UL Listed:
No
UPC:
887276975306
Volts:
115V
Weight:
370.38
Width:
35-3/4