35-3/4 in. 31 cu. ft. French Door and Full Refrigerator in Stainless Steel
35-3/4 in. 31 cu. ft. French Door and Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves you trips to the market. At 31 cu. ft. capacity, you'll have enough room to fit up to 31 bags of groceries
- Refrigerator air is kept at higher, near-commercial grade humidity levels to keep food fresher longer. Dryer freezer air means less freezer burn for better tasting frozen foods
- Produces up to 10 pounds of ice per day and stores up to 4.2 pounds of ice. This space-saving design leaves more room in the refrigerator
- Creates four flexible-size compartments with the adjustable Smart Divider which features four customizable temperature settings. And the convenient, counter-height drawer is easily accessible for kids
- Beautifully lights up the interior so you're able to quickly spot what you want. Sleek design saves more space than traditional incandescent light bulbs
- Designed to fit taller items with ease, you can use this three-way shelf for all your storage needs. Use it as a standard shelf, slide-in for more space or flip-up for even more storage space
- High-quality stainless steel trim beautifully enhances the interior of your fridge creates a distinct and polished look that easily complements the exterior stainless design
- This specially designed handle allows for easy opening of a fully loaded freezer and FlexZone Drawer. Handle design lifts up and glides out drawer effortlessly
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 31 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 37-7/8 in
- Freezer Capacity (Cu Ft):
- 9 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 16.6 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 887276025278
- Volts:
- 120V
- Weight:
- 399.9 lb
- Width:
- 35-3/4 in