35-7/8 in. 27.4 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
35-7/8 in. 27.4 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fingerprint resistant finish: A finish that withstands everyday smudges, so you spend less time cleaning
- Wi-Fi connectivity: Use the SmartThings App on your smartphone to control the temperature and monitor your refrigerator remotely
- All-around cooling: Multi-vent technology keeps items on every shelf evenly cooled
- Large capacity: A completely redesigned interior with 27.4 cu. ft. capacity that fits 10% more groceries than ever
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 30 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 9.5 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 70-1/16 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 17.9 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 887276473604
- Volts:
- 115V
- Weight:
- 289 lb
- Width:
- 35-7/8 in
- Wireless Communication:
- Wi-Fi