This product requires certification to purchase.

35-7/8 in. 22.6 cu. ft. Counter Depth and Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel

Samsung

35-7/8 in. 22.6 cu. ft. Counter Depth and Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #SRS23A500ASRAA
  • Item #9382134
  • Manufacturer Part #RS23A500ASR/AA
3.7 out of 5 Customer Rating
Brand image
Samsung

35-7/8 in. 22.6 cu. ft. Counter Depth and Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #SRS23A500ASRAA
  • Item #9382134
  • Manufacturer Part #RS23A500ASR/AA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fingerprint resistant finish: A finish that withstands everyday smudges, so you spend less time cleaning
  • Wi-Fi connectivity: Use the SmartThings App on your smartphone to control the temperature and monitor your refrigerator remotely
  • All-around cooling: Multi-vent technology keeps items on every shelf evenly cooled
  • Counter Depth: A modern, built-in look featuring a minimalist exterior with signature flat door design and recessed handles that seamlessly blend into your kitchen
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
CEC Compliant:
For Sale in CA
Capacity:
22.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touch Screen
Depth:
28-5/8
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
8 cu ft
Handle Material:
Stainless Steel
Height:
70-1/16
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
Refrigerant:
R-600A
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
No
UPC:
887276467801
Volts:
115V
Weight:
229
Width:
35-7/8
Wireless Communication:
Wi-Fi