This product requires certification to purchase.

36 in. Chimney Range Hood in Stainless Steel

Samsung

36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #SNK36R5000WSAA
  • Item #7952514
  • Manufacturer Part #NK36R5000WS/AA
4 out of 5 Customer Rating
Brand image
Samsung

36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #SNK36R5000WSAA
  • Item #7952514
  • Manufacturer Part #NK36R5000WS/AA
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
390 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Push Button
Depth:
19-11/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
28-3/8 in
Hood Vent Type:
Chimney
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
7
UL Listed:
No
UPC:
887276302041
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
280 W
Weight:
27.3 lb
Width:
36 in