37-3/8 x 37-3/8 in. Residential 4-way Return Grille in White
37-3/8 x 37-3/8 in. Residential 4-way Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Height:
- 37-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UPC:
- 887276854175
- Width:
- 37-3/8 in