4.5 cf Top Load Washer in White
4.5 cf Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top-load style makes doing laundry a breeze
- 4.5-cu ft tub capacity offers plenty of tub space to tackle your toughest laundry challenges in less time
- 11 wash cycles cater to all of your fabric needs
- ENERGY STAR® qualified products help you save money on utility bills without sacrificing performance, style or comfort
- Vibration Reduction Technology (VRT™) uses stainless steel balls to offset the effects of noisy vibration
- AquaJet™ Cleaning Technology uses high-impact water jets for enhanced washing and rinsing
- Self Clean+ technology keeps the washer tub fresh by removing dirt and bacteria without the use of harsh chemicals
- Smart Care allows you to quickly troubleshoot issues through a smartphone app, making problem-solving a cinch
- White exterior offers a traditional look
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 29-1/4 in
- Energy Factor:
- 2.06
- Energy Star Compliant:
- Yes
- Height:
- 43-7/8 in
- Material:
- Metal
- Number of Cycles:
- 11
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- RPM:
- 1000
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 887276857954
- Volts:
- 120V
- Width:
- 27 in