46 DBA STORMWASH STAINLESS TUB AUTORELEASE DRY 3RD RACK FLAT HANDLE STAINLESS
46 DBA STORMWASH STAINLESS TUB AUTORELEASE DRY 3RD RACK FLAT HANDLE STAINLESS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- StormWash System: Powerful rotating jets clean from every angle, even tough-to-reach spots.
- AutoRelease Door Dry: AutoRelease Door delivers 20% better* drying performance.*Compared to Samsung dishwashers without AutoRelease Door
- 3rd Rack: A 3rd rack provides up to 30% more space for other items, enabling you to load everything more efficiently.**Compared to Samsung two-rack models.
- SmartThings: SmartThings lets you remotely start, stop, or delay dishwashing cycles right from your phone.**Available on Android and iOS devices. A Wi-Fi connection and a Samsung account are required.
- Whisper Quiet Operation: With whisper quiet 46 dBA operation, you won't even know it's on.
- ENERGY STAR Most Efficient: With an ENERGY STAR "Most Efficient" rating, you won't sacrifice performance or energy
- Fingerprint Resistant Finish: Fingerprint resistant, beautiful finish.**Does not apply to Bespoke White Glass finishes.
- Height-adjustable Upper Rack: Height-adjustable upper rack accommodates various dishware shapes and sizes.
- Full Stainless Steel Interior: Sleek and durable, full stainless steel interior
- Digital Touch Controls: Digital touch controls make It's easy to select settings.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dB
- Depth:
- 27-5/16 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 33-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 7
- Number of Settings:
- 15
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- UPC:
- 887276763866
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 23-7/8 in
- Wireless Communication:
- Wi-Fi