5 cf 5-Setting Top Load Washer in White

Part #SWA50K8600AWA2  |  Item #7210905  |  Manufacturer Part #WA50K8600AW/A2

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung Activewash 5-cu ft high-efficiency top-load washer includes a built-in sink and water jet, so you can easily presoak heavily soiled clothes and hand wash delicates
  • 12 wash cycles, including Brilliant Whites, Permanent Press, Bedding, Delicates and Hand Wash and Quick Wash
  • SuperSpeed cycle allows you to wash a full load of laundry in up to 36 minutes without sacrificing quality
  • Self-Clean cycle keeps your laundry drum fresh and odor-free by removing dirt and bacteria without the use of harsh chemicals
  • ENERGY STAR® certified products help you save money on utility bills without sacrificing performance, style or comfort
  • VRT™ technology balances heavy loads gently and with ease to reduce noise and vibration, so you can enjoy more peace and quiet
  • Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, performing an immediate diagnosis and making problem-solving a cinch
  • Diamond drum interior features a unique design with smooth, diamond shaped ridges that helps extend clothing life by treating fabrics gently
  • Integrated touch control panel is built into the lid, resulting in an ergonomic design that’s easy-to-use and perfectly blends form and function

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Capacity: 5.0 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 29-5/16 in

Energy Factor: 2.06

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 42-7/16 in

Material: Metal

NSF Certified: No

Number of Cycles: 12

Number of Doors: 1

Number of Settings: 5

Power Source: Electric

RPM: 1100

Self Clean: Yes

Size: 27 in

Smart Home Enabled: No

Type: Top Load Washer

UL Listed: No

Volts: 120V

Width: 27 in