This product requires certification to purchase.

5.4 cu. ft. Top Load Washer with Agitator and Super Speed in Brushed Black

Samsung

5.4 cu. ft. Top Load Washer with Agitator and Super Speed in Brushed Black

  • Fast #
  • Part #SWA54CG7105AVUS
  • Item #10119563
  • Manufacturer Part #WA54CG7105AVUS
5 out of 5 Customer Rating
Brand image
Samsung

5.4 cu. ft. Top Load Washer with Agitator and Super Speed in Brushed Black

  • Fast #
  • Part #SWA54CG7105AVUS
  • Item #10119563
  • Manufacturer Part #WA54CG7105AVUS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Samsung's 5.5 cu ft extra large capacity smart top load washer in brushed black features the ActiveWave™ agitator, which reduces noise, vibration and tangling while delivering powerful laundry cleaning performance
  • Super speed wash thoroughly cleans a full laundry load in just 28 min, ensuring a fast wash cycle
  • Smart top load washer with Wi-Fi connectivity and the SmartThings app allows you to remotely start, schedule and receive end-of-cycle alerts for convenient laundry management
  • Active waterjet in this top load washer helps easily pretreat laundry with a built-in water faucet for effective stain removal
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.4 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Control Type:
Electro Mechanical
Depth:
29-2/5 in
Energy Star Compliant:
Yes
Height:
45-4/5 in
Interior Light:
Yes
Material:
Stainless Steel
Number of Cycles:
12
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
750
UPC:
887276739106
Volts:
120V
Weight:
136.7 lb
Width:
27-1/2 in