5.4 cu. ft. Top Load Washer with Agitator and Super Speed in White
5.4 cu. ft. Top Load Washer with Agitator and Super Speed in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Samsung's 5.5 cu ft extra large capacity smart top load washer in in white has ActiveWave™ agitator that reduces noise, vibration and tangling while powerfully cleaning
- Super speed wash thoroughly washes a full load in just 28 min
- Smart washer Wi-Fi connectivity with the SmartThings app allows you to remotely start, schedule and receive end-of-cycle alerts
- Active waterjet helps easily pretreat laundry with a built-in water faucet
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- Yes
- Height:
- 45-4/5 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 750
- UPC:
- 887276739113
- Volts:
- 120V
- Weight:
- 136.7 lb
- Width:
- 27-1/2 in