5.4 cu. ft. Top Load Washer with Impeller and Pet Care in Brushed Navy
5.4 cu. ft. Top Load Washer with Impeller and Pet Care in Brushed Navy
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Samsung's 5.4 cu ft extra large capacity smart top load washing machine in brushed navy is equipped with a pet care solution that removes 6x more pet hair with pet care wash cycle that loosens, traps and catches pet hair with dual filters
- Super speed wash powerfully cleans a full load of laundry in just 28 min, with vibration reduction technology for quiet washing
- Smart washing machine Wi-Fi connectivity with the SmartThings app allows you to remotely start, schedule and receive end-of-cycle alerts
- Active waterjet allows you to easily pretreat with a built-in water faucet with extra large washing machine capacity
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Brushed Navy
- Control Type:
- Touchpad
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- Yes
- Height:
- 45-4/5 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 750
- UPC:
- 887276760360
- Volts:
- 120V
- Weight:
- 134.5 lb
- Width:
- 27-1/2 in