5.5 cu. ft. Top Load Washer with Impeller and Super Speed in Brushed Black
5.5 cu. ft. Top Load Washer with Impeller and Super Speed in Brushed Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Samsung's 5.5 cu ft extra large capacity smart top load washer in brushed black features the super speed wash setting that thoroughly washes a full laundry load in just 28 min
- Smart top load washer with Wi-Fi connectivity and the SmartThings app allows you to remotely start, schedule and receive end-of-cycle alerts for convenient laundry management
- Active waterjet in this top load washer helps pretreat laundry with a built-in water faucet, making stain removal easier before the wash cycle
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Control Type:
- Touchpad
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- Yes
- Height:
- 45-4/5 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 750
- UPC:
- 887276739137
- Volts:
- 120V
- Weight:
- 134.5 lb
- Width:
- 27-1/2 in