5V IC-Bus Transceiver for AM080FXVAGH Heat Pump
5V IC-Bus Transceiver for AM080FXVAGH Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 3/50 in
- Length:
- 1/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 5V
- Width:
- 4/25 in