6.0 cu. ft. Bespoke Gas Slide-in Range with Air Sous Vide & Air Fry Stainless Steel
6.0 cu. ft. Bespoke Gas Slide-in Range with Air Sous Vide & Air Fry Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 58500
- Burner Type:
- Gas
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-87/100
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- SNSG6DG8500SRAA
- UPC:
- 887276817415