This product requires certification to purchase.

6.0 cu. ft. Gas Self Cleaning Slide-in Range in in Matte Black Steel

Samsung

6.0 cu. ft. Gas Self Cleaning Slide-in Range in in Matte Black Steel

  • Fast #
  • Part #SNSG6DG8100MTAA
  • Item #10346723
  • Manufacturer Part #NSG6DG8100MTAA
5 out of 5 Customer Rating
Brand image
Samsung

6.0 cu. ft. Gas Self Cleaning Slide-in Range in in Matte Black Steel

  • Fast #
  • Part #SNSG6DG8100MTAA
  • Item #10346723
  • Manufacturer Part #NSG6DG8100MTAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6 cu ft
Depth
27-87/100 in
Characteristics & Features
Burner Type
Gas
Color Finish Category
Blacks
Color Finish Name
Matte Black
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
BTU
57500
Power Source
Gas
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
SNSG6DG8100MTAA
UPC
887276817361