6.3 cu. ft. Bespoke Induction Slide-in Range with Smart Oven Camera in White Glass
6.3 cu. ft. Bespoke Induction Slide-in Range with Smart Oven Camera in White Glass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 7200
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-7/16 in
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UPC:
- 887276816142