7.5 cu. ft. Front Load Electric Dryer with Sensor Dry
7.5 cu. ft. Front Load Electric Dryer with Sensor Dry
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Depth:
- 31-1/2
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Type:
- SDVE45T6000VA3
- UPC:
- 887276439419
- Volts:
- 120/240V