This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split

Samsung

AR12M Series 12,000 BTU - Wall Mount - Single Zone Mini-Split

  • Fast #
  • Part #SAR12MSWXCWKXCV
  • Item #7343141
  • Manufacturer Part #AR12MSWXCWKXCV
5 out of 5 Customer Rating
Brand image
Samsung

AR12M Series 12,000 BTU - Wall Mount - Single Zone Mini-Split

  • Fast #
  • Part #SAR12MSWXCWKXCV
  • Item #7343141
  • Manufacturer Part #AR12MSWXCWKXCV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
AR12M Series
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
32-9/16 in
MBH:
12
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
1 Ton
UPC:
887276217864