23 cu. ft. Bespoke 4-Door Flex Counter Depth Refrigerator with Beverage Center Panel Ready
Bespoke 23 cu. ft. Bespoke 4-Door Flex Counter Depth Refrigerator with Beverage Center Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beverage Center™ - Bespoke 4-door Flex™ 23 cu ft refrigerator with changeable door panels features Beverage Center™ that provides quick and easy access to refreshingly cold waterways
- Dual auto ice maker - makes two types of ice, cubed or Ice Bites™
- With customizable door panels, choose from 11 colors and two finishes to create a fridge that fits your style
- A refrigerator that blends beautifully into the kitchen
- Water two ways - provides quick and easy access to refreshingly cold water in two ways
- Customize your lower right storage space to be a refrigerator or freezer with five adjustable temperature settings
- From helpful notifications to triple cooling, there's more to love in the new Bespoke 4-door Flex™ refrigerator
- Eco-friendly and energy efficient
- Retains cold air in the fridge, even while your fridge door is open
- Counter depth refrigerators are space-efficient, provide more maneuverability in a narrow kitchen and will blend seamlessly into your kitchen design
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 60
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.8 cu ft
- Collection:
- Bespoke
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 4.4 cu ft
- Height:
- 73 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.7 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- UPC:
- 887276826837
- Volts:
- 115V
- Weight:
- 295.4 lb
- Width:
- 35-7/8 in
- Wireless Communication:
- Wi-Fi