29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Center Dual Im Panel Ready
Bespoke 29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Center Dual Im Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Create a beautifully stylish and unique kitchen - the clean white glass finish is crafted from quality materials to blend seamlessly with your space
- Open the refrigerator doors with less effort
- Make sure you are always prepared for any occasion with two different types of ice, the dual auto ice maker makes both cubed ice and ice bites, which chill drinks much faster
- Store more food with a spacious 22.6 cu ft (654 L) interior
- Reduce your energy use by up to 15% with AI energy mode
- Monitor and manage the refrigerator's performance from your smart phone using its embedded Wi-Fi and the SmartThings app
- Designed to fit large and bulky items with ease, the slide-in shelf is half the width of the fridge and can slide back to create more room to store and organize large items
- Enjoy a rapid cooling performance - at the touch of a button, power cool blows intensely cold air into the fridge to quickly cool your groceries or favorite drinks
- Make sure that all of your food is properly cooled, all around cooling cools each compartment evenly from corner-to-corner
- The internal water filter is aligned with the refrigerator's minimalist built-in look, with nothing showing on the outside
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29 cu ft
- Collection:
- Bespoke
- Color Finish Name:
- Custom Panel
- Depth:
- 34-1/4
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 5.8 cu ft
- Height:
- 73
- Installation Type:
- Vertical
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- SRF29DB9600APAA
- UPC:
- 887276826929
- Weight:
- 310.9
- Width:
- 35-7/8
- Wireless Communication:
- Wi-Fi