This product requires certification to purchase.

30" Bespoke Smart Wall Mount Hood, 630CFM (390 Capable), LCD Display, LED Lighting, WIFI

Samsung

Bespoke 30" Bespoke Smart Wall Mount Hood, 630CFM (390 Capable), LCD Display, LED Lighting, WIFI

  • Fast #
  • Part #SNK30CB700W12AA
  • Item #10107569
  • Manufacturer Part #NK30CB700W12AA
5 out of 5 Customer Rating
Brand image
Samsung

Bespoke 30" Bespoke Smart Wall Mount Hood, 630CFM (390 Capable), LCD Display, LED Lighting, WIFI

  • Fast #
  • Part #SNK30CB700W12AA
  • Item #10107569
  • Manufacturer Part #NK30CB700W12AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Our stunning Bespoke 30 in wall-mount range hood in stainless steel with clean white panel delivers powerful ventilation with minimal noise and includes LCD display with touch control
  • First-of-its kind triple air sensor detects air quality whether on or off and triggers range hood ventilation power level
  • Sync the smart range hood with your cooktop via the SmartThings app
  • Bespoke range hoods are available in multiple colors and finishes allowing you to customize it
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
630
Collection:
Bespoke
Color Finish Category:
Whites
Color Finish Name:
Clean White, Stainless Steel
Control Type:
Touchpad
Depth:
19-11/16
Fan Speeds:
4
Filter Type:
Baffle
Height:
25-7/16
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
6
Type:
SNK30CB700W12AA
UPC:
887276724201
Volts:
120V
Watts:
210
Weight:
35.7
Width:
29-7/8