35-3/8 in. Wall Mount Range Hood in Deep Charcoal/Black Stainless Steel
Bespoke 35-3/8 in. Wall Mount Range Hood in Deep Charcoal/Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Our stunning Bespoke 36 in wall-mount range hood in stainless steel with clean white panel delivers powerful ventilation with minimal noise and includes LCD display with touch control
- First-of-its kind triple air sensor detects air quality whether on or off and triggers range hood ventilation power level
- Sync the smart range hood with your cooktop via the SmartThings app
- Bespoke range hoods are available in multiple colors and finishes allowing you to customize it
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 630
- Collection:
- Bespoke
- Color Finish Category:
- Greys
- Color Finish Name:
- Clean Deep Charcoal, Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-11/16
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 25-7/16
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6
- Type:
- SNK36CB700W33AA
- UPC:
- 887276724270
- Volts:
- 120V
- Watts:
- 210
- Weight:
- 35.7
- Width:
- 35-3/8