This product requires certification to purchase.

Smart Gas Slide-In Range in Stainless Steel

Samsung

Bespoke Smart Gas Slide-In Range in Stainless Steel

  • Fast #
  • Part #SNSG6DG8550SRAA
  • Item #10849451
  • Manufacturer Part #NSG6DG8550SRAA
5 out of 5 Customer Rating
Brand image
Samsung

Bespoke Smart Gas Slide-In Range in Stainless Steel

  • Fast #
  • Part #SNSG6DG8550SRAA
  • Item #10849451
  • Manufacturer Part #NSG6DG8550SRAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convert one oven into two with the Flex Duo™ dual oven so you can cook multiple meals at once at different temperatures or settings
  • Precisely control and ensure proper activation of your cooktop with the illuminated precision knobs that must be pinched in before the knobs can be pushed and turned
  • These knobs will light up when in use to let you know that your cooktop is on
  • Give your kitchen a premium look with a stylish and contemporary Bespoke design that seamlessly complements your home
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
BTU:
63500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Collection:
Bespoke
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
28-7/16 in
Fuel Type:
Natural Gas
Height:
36 in
Installation Type:
Slide-in
Interior Light:
Yes
Light Bulb Type:
Incandescent
Number of Burners:
5
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UPC:
887276870892
Volts:
120V
Weight:
224 lb
Width:
29-15/16 in
Wireless Communication:
Wi-Fi