This product requires certification to purchase.

Ceramic Fuse for UH070CAV Outdoor Wall Mount Mini-Split Air Conditioner

Samsung

Ceramic Fuse for UH070CAV Outdoor Wall Mount Mini-Split Air Conditioner

  • Fast #
  • Part #SAM360100138
  • Item #7556387
  • Manufacturer Part #3601-00138
5 out of 5 Customer Rating
Brand image
Samsung

Ceramic Fuse for UH070CAV Outdoor Wall Mount Mini-Split Air Conditioner

  • Fast #
  • Part #SAM360100138
  • Item #7556387
  • Manufacturer Part #3601-00138
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Auto Switching Heat:
No
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Material:
Ceramic
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Volts:
250V