35-3/4 in. 24.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
CHEF Collection 35-3/4 in. 24.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
Product Details
Product Details
- Samsung French door refrigerator is part of the chef collection, designed by master chefs with the sophisticated cook in mind, so you can feel like a master chef in your own kitchen
- External dispenser features the convenience of built-in, chilled sparkling water and an Ice Master ice maker (SodaStream CO2 carbonator is sold separately)
- Stainless steel paneling locks in the cold to maintain a consistent temperature, and triple cooling system utilizes 2 compressors and 3 evaporators to provide precise temperature and humidity controls in all 3 zones, so your food stays fresh longer
- Tempered glass spill-proof shelves are designed to contain spills, so cleanup is a breeze
- 2 crisper drawers provide space to organize all of your fruits and vegetables
- Tilting door bins and a full extension drawer/tray keep your foods organized and easily accessible
- 4-pillar high-efficiency LED tower lighting saves room while providing full, bright coverage of the interior, so you can easily find what you need
- ENERGY STAR® certified products help you save money on utility bills without sacrificing performance, style or comfort
- Chef pantry allows you to marinate meat and fish in a stainless steel pan you can transfer directly into the oven, and it’s dishwasher safe for easy cleanup
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 24.1 cu ft
- Collection:
- CHEF Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-7/8 in
- Freezer Capacity (Cu Ft):
- 4.95 cu ft
- Handle Type:
- Integrated
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 887276098876
- Volts:
- 115V
- Weight:
- 474 lb
- Width:
- 35-3/4 in