1 Ton - Multi-Position - Air Handler
DVM S Series 1 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compatible with Samsung DVM S, DVM S water and DVM eco systems
- High voltage terminal block temperature sensor to disable unit in the event overheating of controls power connection
- Multi-position - vertical, horizontal left and horizontal right
- Capable of being field convertible to downflow configuration with optional downflow conversion kit
- Air handler has an air leakage of no more than 2% of the design airflow rate when tested in accordance with ASHRAE 193
- The unit shall be constructed of insulated, powder coated, galvanized steel
- The heat exchanger shall be mechanically bonded fin to copper tube
- Indoor fan is a double-inlet, forward curve, centrifugal type with a single constant torque (ECM) fan motor
- Two operating fan speeds
Specifications
- A2L Compatible:
- No
- AMP:
- 0.9
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 373 ft3/min
- Collection:
- DVM S Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- EER:
- 11.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 43 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Material:
- Steel
- Max CFM:
- 373 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Stages:
- Single
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- UPC:
- 887276066257
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 17-1/2 in