29-3/4 in. 21.6 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in Stainless Platinum
29-3/4 in. 21.6 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in Stainless Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional filtered ice maker in the freezer
- High efficiency LED lighting
- Two humidity controlled crispers
- Five tempered glass spill proof shelves
- Features CoolTight door and door alarm
- Total capacity 21.8 cubic feet
- Energy Star rated, 433 kWh/Yr
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 21.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Platinum
- Control Type:
- Digital
- Depth:
- 36-1/4
- Freezer Capacity (Cu Ft):
- 7 cu ft
- Handle Type:
- Pull
- Height:
- 66-3/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- UL Listed:
- No
- UPC:
- 036725590229
- Volts:
- 120V
- Weight:
- 251.3
- Width:
- 29-3/4