12 MBH Four-Way Cassette Mini-Split Multi-Zone
FJM Series 12 MBH Four-Way Cassette Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 0.52
- BTU:
- 12000
- BTU Cooling Rating:
- 11900 Btu/h
- Collection:
- FJM Series
- Depth:
- 22-5/8
- Energy Star Compliant:
- No
- Height:
- 10
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max CFM:
- 380
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 18.5
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- UPC:
- 887276094670
- Volts:
- 208/230V
- Weight:
- 24.25
- Width:
- 22-5/8