Jet Bot+ Robot Vacuum With Clean Station - White
Jet Bot Jet Bot+ Robot Vacuum With Clean Station - White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean Station– A convenient and hygienic way to empty your dustbin while trapping 99.999% of fine dust
- LiDAR Sensor-Precision Mapping – Cleans your home more efficiently using detailed floor maps controlled via mobile device
- Comprehensive 5-Layer Filtration – Releases clean air with an advanced 5-layer filtration system. Filters trap 99.99% 1 of micro dust
- Intelligent Power Control – With up to 200 Air Watts of suction power, Jet Bot cleans hard floors and carpets thoroughly by identifying the type of surface and amount of dust and automatically adjusting suction power accordingly
- No-Go Zone/Select & Go – Maximize efficiency and save time by choosing specific areas to clean using Select & Go
- Live Cleaning Report – Check Jet Bot’s status in real-time using the Samsung SmartThings App.1 Check where it has cleaned, instruct it to pause or stop, and view the cleaning history
- Washable Dust Bin – Keep your dustbin clean, and empty your robot vacuum cleaner with ease
- High-Efficiency Brush – Cleans carpets effectively. The high-efficiency brush has fine, anti-static fibers and self-cleaning extractors to avoid tangles
- Cleaning Time – Up to 90 minutes
- 5W Suction – Powerful and reliable DC motor
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Cleaning Path:
- 13-13/16
- Collection:
- Jet Bot
- Color Finish Name:
- White
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 72 dBA
- Depth:
- 13-13/16
- Diameter:
- 13-13/16
- Height:
- 13-15/16
- Length:
- 13-13/16
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Type:
- SVR30T85513WAA
- UPC:
- 887276473529
- Weight:
- 7.5
- Width:
- 13-13/16