29-7/8 in. 1580W Recirculating Over the Range Microwave in Stainless Steel
29-7/8 in. 1580W Recirculating Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 11Product Details
Product Details
- Auto cook: Pre-programmed settings take the guesswork out of how long to microwave a dish
- 1.6 cu. ft. capacity: Accommodates a wide variety of snacks and meals
- 2-speed, 300 cfm ventilation system: Powerful 300 cfm ventilation fan quickly and quietly reduces odors
- 1,000 cooking watts: Cooks food quickly and evenly
- ECO mode: Conserves energy by turning off display when it’s not in use
- LED display: Striking blue LED display adds clarity and style to your kitchen
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 15-1/8
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-1/2
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 887276532936
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1580
- Width:
- 29-7/8