Plastic Horizontal Blade for AQN36VFUAGM Air Conditioner
Plastic Horizontal Blade for AQN36VFUAGM Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- AQN36VFUAGM Air Conditioner
- Energy Star Compliant:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No