Plastic Horizontal Blade for AQV18UWANXSA Air Conditioner
Plastic Horizontal Blade for AQV18UWANXSA Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- AQV18UWANXSA Air Conditioner
- Energy Star Compliant:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Blade
- UL Listed:
- No