Touch Wired Remote for NS0714DXEA Air Conditioner
Touch Wired Remote for NS0714DXEA Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Fits Model:
- NS0714DXEA Air Conditioner
- Length:
- 5-4/5 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Controls
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov