18,000 BTU - Ceiling Mount - Single Zone Mini-Split
Wind-Free™ 18,000 BTU - Ceiling Mount - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Collection:
- Wind-Free™
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/4 in
- MBH:
- 18
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UPC:
- 887276284156