This product requires certification to purchase.

1/2 in. x 7200 ft. Polypropylene Strapping in Black (Skid of 28)

You last purchased this on
 
Samuel Strapping Systems

1/2 in. x 7200 ft. Polypropylene Strapping in Black (Skid of 28)

  • Fast #
  • Part #SAMH1260EMB072T7
  • Item #7440506
  • Manufacturer Part #SAMH1260EMB072T7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Samuel Strapping Systems

1/2 in. x 7200 ft. Polypropylene Strapping in Black (Skid of 28)

  • Fast #
  • Part #SAMH1260EMB072T7
  • Item #7440506
  • Manufacturer Part #SAMH1260EMB072T7
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Econoband is a dependable, competitively priced alternative to twine, cord, stretch wrap, or tape
  • Easy to use and unaffected by moisture
  • Will not rust
  • Not for automatic, full track strapping machines
  • Requires Certification

Specifications

Length:
7200 ft
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Skid of 28
Product Type:
Strap
Thickness:
0.031 in
Width:
1/2 in