This product requires certification to purchase.

9000 ft. x 1/2 in. Polypropylene Strap in Black

Samuel Strapping Systems

9000 ft. x 1/2 in. Polypropylene Strap in Black

  • Fast #
  • Part #SH1230EMB090T7
  • Item #5049396
  • Manufacturer Part #H1230EMB090T7
3.3 out of 5 Customer Rating
Brand image
Samuel Strapping Systems

9000 ft. x 1/2 in. Polypropylene Strap in Black

  • Fast #
  • Part #SH1230EMB090T7
  • Item #5049396
  • Manufacturer Part #H1230EMB090T7
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Econoband is a dependable, competitively priced alternative to twine, cord, stretch wrap, or tape
  • Easy to use
  • Unaffected by moisture
  • Will not rust
  • Not for automatic, full track strapping machines
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
9000 ft
Material:
Plastic
Material Type:
Polypropylene
Width:
1/2 in
Work Load Limit:
300 lb