24 x 24 in. Cast Iron Parkway Grate Black
24 x 24 in. Cast Iron Parkway Grate Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Depth:
- 8-33/50
- Material:
- Cast Iron
- Product Type:
- Grate
- Type:
- SD2424BCPG