2-3/4 x 6 in. Single Roll Toilet Tissue Dispenser in Polished Chrome
2-3/4 x 6 in. Single Roll Toilet Tissue Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tension springs prevent wasteful, free rolling of tissue
- Anti-theft lock
- Holds standard 1 1/2" core toilet tissue rolls
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Height:
- 2-3/4 in
- UPC:
- 759376121405
- Width:
- 6 in