Crank Roll Towel Dispenser in White
Crank Roll Towel Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable
- Crank operation
- Universal dispenser
- Excellent for institutional use
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Product Type:
- Roll Towel Dispenser
- Width:
- 11 in