Fusion Towel Dispenser in Black
Fusion Towel Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal assembly required, no tools necessary
- Proven one-at-a-time dispensing performance
- Compact and high-capacity
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/2 in
- GSA Approved:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 11-3/4 in