This product requires certification to purchase.

Integra Roll Towel Dispenser in Black Pearl

San Jamar

Integra™ Integra Roll Towel Dispenser in Black Pearl

  • Fast #
  • Part #CT850TBK
  • Item #6228439
  • Manufacturer Part #T850TBK
4.1 out of 5 Customer Rating
Brand image
San Jamar

Integra™ Integra Roll Towel Dispenser in Black Pearl

  • Fast #
  • Part #CT850TBK
  • Item #6228439
  • Manufacturer Part #T850TBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact, economical universal dispenser holds all types of roll towels with any size core, including coreless and solid
  • Easy-to-operate integrated lever makes dispensing and reloading simple
  • Break-resistant
  • Requires Certification
Dimensions & Measurements
Depth
11-1/4 in
Height
13-1/2 in
Width
11-1/2 in
Characteristics & Features
Collection
Integra™
Color Finish Category
Blacks
Color Finish Name
Black Pearl
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Roll Towel Dispenser
Type
CT850TBK
UPC
759376170106